Beli air flow anemometer di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- PENTAIR/PENTEK Filter Drinking Water (Penyaring Air)Deskripsi:Drop-in water filters are cartridges that fit inside a filter housing (required) and are easily replaced. Under-sink or point-of-use filters install to a single water connection to reduce contaminants and improve water quality at the faucet.atribut:
- Filter Media: Carbon
- KRISBOW Anemometer Hot Wireatribut:
- Air Temperature (°C): 0 to 50 Deg.C / 32 to 122 Deg. F (0.1 Deg. C / 0.1 Deg. F;1 Deg.C / 1. 8 Deg.F)
- Dimensions (mm): 198x78x51
- Nano Filter Cartridge Filter Water 10inchatribut:
- Material: Polypropylene
- Type: 2-Tier PP Sediment Filter Cartridge
- Dimensions (cm): 8x25
- Penguin Bleu Catridge For Water FilterDeskripsi:Katrid sedimen polipropilena dengan kapasitas penahan kotoran yang lebih besar dan tidak meninggalkan residu kimia.atribut:
- Height (inch): 10
- PENTAIR/PENTEK Drop-In Filter CartridgesDeskripsi:Pleated, or surface, are thin filters that catch and hold sediment particles to prevent them from entering fluid stream. These large, pleated surface areas are typically used until the outer surface is completely covered with particles and then discarded. Pleated filter cartridges are available in a range of sizes and micron (µ) ratings and fit compatible filter housings. They filter liquids for chemical handling, recirculation, and general water filtration.
- PENTAIR/PENTEK Filter Cartridgeatribut:
- UNSPSC: 40161502
- monotaro Filter Cartridge PPS (Kartrid Penyaring)Deskripsi:Produk ini juga sering disebut dengan Filter Cartridgeatribut:
- Critical Pressure Drop (MPa): (Pressure difference between inlet and outlet until replacement) Δ P = 0.1 or more
- Compatible Housings Size (inch): 10
- Overall Length (mm): 250
- Inner Diameter (Ø mm): 27
- Filter Material: PP
- Maximum Temperature (°C): 52
- Outer Diameter d (mm): 63
- Recommended Flow Rate (L/minute): 2 or less
- Standard Flow Rate (L/minute): less than 4
- NIHON FILTER CW SeriesDeskripsi:-Made of polypropylene excellent in chemical resistance, can be used in a wide range. -Filtration of industrial water and well water.-Filtration of iron rust and suspended substances.-Filtration of acid and alkaline chemicals.-Filtration of cleaning water.
- PENTAIR/OMNIFILTER Drop-In Filter Cartridgesatribut:
- UNSPSC: 31160000
- UNI-T Digital Anemometer (Alat Ukur Kecepatan Udara)Deskripsi:UT363S is a stable, safe and reliable split-type anemometer, featuring quick detection, low consumption and high accuracy. It can be widely used in mining, electric, iron and steel, petrochemical, energy-saving, navigation, fan manufacturing, exhaust ventilation, sporting and more sectors.atribut:
- Power: 1.5V battery (R03) x 3
- Units: m/s, km/h, ft/min, knots, mph, ℃/℉
- Display (mm): 35x32
- Product Color : Red and grey
- Product Size(mm): 120x53x43
- Sampling Rate (s): 0.5
- Standard Accessories : Batteries
- Standard Carton Measurement (mm): 550x295x350
- Standard Individual Packing : Gift box, blister, English manual
- Temperature (°C): Range : -10 to 50, Resolution : 0.1, Accuracy : ±2.0
- Temperature (°F): Range : 14 to 122, Resolution : 0.2, Accuracy : ±4.0
- Wind Scale: Range : 0-12, Resolution : 1, Accuracy : ±1
- Working Temperature (°C): 0-40
- KANOMAX Anemometeratribut:
- Resolution (m/s): 0 to 9.99
- Measurement Range Wind Speed (m/s): 0.01 to 20.0
- PENTAIR/EVERPURE Drop-In Filter CartridgesDeskripsi:Solid filter cartridges capture and remove solid contaminants from water and industrial liquids. These one-piece, depth-type filters trap particulates throughout the filter structure not only on the surface. These solid process water filter cartridges fit compatible housings to provide filtration for process water, plating solutions, and chemical processing fluids.atribut:
- UNSPSC: 40161502
- Application: Pre-Filter
- Cartridge Media: Polypropylene
- Filter Design: Solid
- Filter Media: Polypropylene
- Filter Type: Particulate
- Inside Diameter (inch): 1
- Maximum Pressure (psi): 125
- Maximum Temperature (°F): 80
- Micron Rating (micron): 10
- Minimum Pressure: 5
- Outside Diameter (inch): 3-3/8
- Reduces: Sediment
- Standards: NSF 42
- Sanwa Direct Digital anemometerDeskripsi:Sanwa Direct original product An easy-to-operate anemometer that can display digital and analog bars. It can be used for wind force measurement in a wide range of fields such as outdoor events, sports competitions, drone flights, work sites, construction sites, agriculture and fisheries. It has a backlight function that makes it easy to see the display even in the dark. When measuring the wind speed, you can also check the temperature. With an auto power off function, it will automatically turn off when not in use for a long time, so you won't forget to turn it off. When the battery is low, the battery level icon will be displayed to notify you to replace the battery.atribut:
- Automatic Power Off: Automatic power off after about 15 minutes
- Battery Life: About 30 hours
- Dimensions, Width W x Depth D x Height H (mm): 62x33x159
- Display: Wind speed level: level 0-16 analog bar graph
- Mass (g): 277
- Measuring Accuracy: Wind speed/±(3%+0.3m/s) Temperature/±1.5°C
- Measuring Range: Wind speed/0.4~30.0m/s, 1.4~108km/h Temperature/-30°C~60°C
- Operating Humidity (%RH): 10~90
- Operating Temperature (°C): -20~60
- Power Supply: 9V type dry battery (006P type) x 1
- Resolution: Wind speed/0.1m/s Temperature/0.1°C
- Temperature/Humidity Range for Storage: -30°C~60°C,10%RH~80%RH
- Units of Measurement: M/s,km/h
- Sanwa Direct Digital sound level meterDeskripsi:Sanwa Direct original product Easy to operate, noise measuring instrument with digital display and analog bar display. Frequency characteristics A-weighting (dBA) and C-weighting (dBC) can be measured. It can be used indoors such as offices, libraries, hospitals, gymnasiums, and residences, as well as outdoors such as roads and grounds. It has a hold function that can fix and display the measured value. It has a backlight function that makes it easy to see the display even in the dark. Comes with a microphone cover to prevent wind noise. With an auto power off function, it will automatically turn off when not in use for a long time, so you won't forget to turn it off. It comes with a convenient battery level display function.atribut:
- Accuracy: ±1.4dB
- Applicable Standard: IEC61672-1 Class2
- Automatic Power Off: Automatic power off after about 15 minutes
- Battery Life: About 30 hours
- Dimensions, Width W x Depth D x Height H (mm): 62x33x189
- Display: 3 1/2 digit LCD display
- Display Cycle: 0.5 seconds
- Dynamic range: 50dB
- Frequency Characteristic: DBA (A-weighted), dBC (C-weighted)
- Frequency Range: 31.5Hz~8kHz
- Mass (g): 178
- Measuring Range: 30dB~130dB Lo:30dB~80dB,Med:50dB~100dB,Hi:80dB~130dB
- Microphone: 1/2 inch electret capacitor
- Operating Humidity (%RH): 10~90
- Operating Temperature (°C): -20~60
- Power Supply: 9V type dry battery (006P type) x 1
- Resolution: 0.1dB
- Temperature/Humidity Range for Storage: -20°C~60°C,10%RH~75%RH
- Warning Alarm: If the \"OVER\" input exceeds the upper limit of the range, if the \"UNDER\" input is less than the lower limit of the range
- KRISBOW Anemometer Digitalatribut:
- Display: LCD 4 digits, dual line
- Power Supply: 9V battery
- Dimensions (mm): 185 x 55 x 38
- Air Temperature Range: -10 to 60 deg C
- Knots Range: 2.2 to 48.0
- Air Velocity Range (m/s): 1.10 to 15.00
- Air Velocity Range (km/hour): 4.0 to 90.0
- monotaro Activated Carbon Filteratribut:
- Type of Filter Material: Granular activated carbon
- DELTA PURO Carbon Activated (Karbon Aktif)Deskripsi:Karbon Aktif BorneoKarbon Aktif Borneo adalah karbon aktif lokal dari tempurung kelapa yang mempunyai daya serap yang tinggi. Karbon Aktif Tempurung Kelapa Borneo ini memiliki senyawa karbonnya berkisar 85% sampai 95% dari karbon bebas. Karbon Aktif Batok Kelapa Borneo memiliki permukaan yang luas antara 300 sampai 2000 m/gram. Activated Carbon Borneo ini dapat digunakan untuk penjernihan air, pemurnian gas, industri minuman, farmasi, katalisator dan berbagai macam penggunaan lainnya. Untuk mengurangi kesadahan (hardness) pada air, Karbon Aktif Borneo ini dapat digunakan, karena mampu menyerap zat organik dan zat anorganik.
- monotaro Filter Cartridge Thread-Wound (Kartrid Penyaring)Deskripsi:Produk ini juga sering disebut dengan Filter Cartridgeatribut:
- Overall Length (mm): 250
- Outer Diameter (φmm): 63
- Applicable housing size: 10 inches
- Filter Material: PP
- Inner Diameter (Φmm): 27
- Limit Pressure Loss (MPa): (Pressure difference between inlet and outlet until replacement) △ P = 0.1 or more
- Maximum Operating Temperature (°C): 80
- Recommended Flow Rate (L/minute): 2 or less
- Standard Flow Rate (L/minute): less than 4
Daftar Harga air flow anemometer Terbaru October 2026
| PENTAIR/PENTEK Filter Drinking Water (Penyaring Air) | Rp219.900 |
| KRISBOW Anemometer Hot Wire | Rp3.799.900 |
| Nano Filter Cartridge Filter Water 10inch | Rp17.900 |
| Penguin Bleu Catridge For Water Filter | Rp29.900 |
| PENTAIR/PENTEK Drop-In Filter Cartridges | Rp129.900 |
| PENTAIR/PENTEK Filter Cartridge | Rp609.900 |
| monotaro Filter Cartridge PPS (Kartrid Penyaring) | Rp48.900 |
| NIHON FILTER CW Series | Rp149.900 |
| PENTAIR/OMNIFILTER Drop-In Filter Cartridges | Rp219.900 |
| UNI-T Digital Anemometer (Alat Ukur Kecepatan Udara) | Rp899.900 |
Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)



















































































































































/5yP109405214-1.jpg)

/Nano%20Filter%20Cartridge%20Filter%20Water%2010inch/6jP111962235-3.jpg)
/Penguin%20Bleu%20Catridge%20For%20Water%20Filter/loP105638780-1.jpg)
/PENTAIR%2FPENTEK%20Drop-In%20Filter%20Cartridges/afP109405375-11.jpg)
/PENTAIR%2FPENTEK%20Filter%20Cartridge/3fP111654123-1.jpg)
/monotaro%20Filter%20Cartridge%20PPS%20(Kartrid%20Penyaring)/P102233931-1.jpg)
/NIHON%20FILTER%20CW%20Series/09P102958009-3.jpg)
/PENTAIR%2FOMNIFILTER%20Drop-In%20Filter%20Cartridges/juP110208714-1.jpg)
/azP109205395-1.jpg)

/PENTAIR%2FEVERPURE%20Drop-In%20Filter%20Cartridges/9xP109405357-1.jpg)




/4eP108496158-1.jpg)
/monotaro%20Filter%20Cartridge%20Thread-Wound%20(Kartrid%20Penyaring)/qcP102233948-2.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)